Shop All Industrial Hoses
Gates
Plant Master
Mfr # 32041419
Zoro # G507197767
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.625 in
- Hose Color Black
- Max. Vacuum 20 In. Hg
- Reinforcement Synthetic, high tensile textile cord.
- Min. Burst Pressure (PSI) 600 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 32041419
- Zoro # G507197767
- UPC # 72053306361
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.625 in |
Hose Outside Dia. | 0.97 in |
Bend Radius | 6 in |
Details
Hose Color | Black |
Max. Vacuum | 20 In. Hg |
Reinforcement | Synthetic, high tensile textile cord. |
Min. Burst Pressure (PSI) | 600 PSI |
Cover | Type P (EPDM). All sizes through 1/2" are perforated. |
Description
RECOMMENDED FOR Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and inplant operations Suitable for light agricultural spraying, such as dilute solutions of herbicidesOutstanding resistance to heat and ozoneARPM Class C Limited oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- BANJO 3/4" Barbed x MNPT Adapter (HB075)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master Plus (32000003)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master XTreme 501 (32020011)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES Marine Master Plus Wet Exhaust (46841551)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- Gates Air Hoses