Shop All Industrial Hoses
Gates
Plant Master 300 Industrial Hose
Mfr # 1/4X500 CL PLANT 300 RED
Zoro # G106429702
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Tube Material EPDM - Type P
- Cover Standard
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/4X500 CL PLANT 300 RED
- Zoro # G106429702
- UPC # 770075452072
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.53 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master 250 (32041498)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- GATES Plant Master XTreme 300 LockOn (32011110)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- Gates Air Hoses