Shop All Industrial Hoses
Gates
Plant Master 250 Industrial Hose
Mfr # 3/4X500 PLANT 250 RED
Zoro # G206429701
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75
- Hose Tube Material EPDM - Type P
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 1.11
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/4X500 PLANT 250 RED
- Zoro # G206429701
- UPC # 72053306620
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.75 |
Hose Outside Dia. (In.) | 1.11 |
Details
Hose Tube Material | EPDM - Type P |
Reinforcement | Synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Silencer, 1 MNPT Out, 42 Max CFM (SLCRT100)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 5/8)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- GATES Plant Master 250 (32041340)
- GATES Plant Master 250 (32041331)
- GATES Plant Master XTreme 501 (32020011)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., White (CR075-50-G)
- Gates Industrial Hoses