Shop All Industrial Hoses
Gates
Plant Master 250
Mfr # 32041498
Zoro # G307197530
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Blue
- Temp. Range -40 to 200°F
- Min. Burst Pressure (PSI) 750 PSI
- Reinforcement Synthetic, high tensile textile cord.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32041498
- Zoro # G307197530
- UPC # 72053644760
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Bend Radius | 5 in |
Hose Outside Dia. | 0.81 in |
Details
Hose Color | Blue |
Temp. Range | -40 to 200°F |
Min. Burst Pressure (PSI) | 750 PSI |
Reinforcement | Synthetic, high tensile textile cord. |
Max. Vacuum | 25 In. Hg |
Cover | Type P (EPDM). All sizes through 1/2" are perforated. |
Description
RECOMMENDED FOR Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and inplant operations Suitable for light agricultural spraying, such as dilute solutions of herbicidesOutstanding resistance to heat and ozoneARPM Class C Limited oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Belt, Solid Core, Dia 1/4 In, 50 Ft (1DYX2)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17F2021)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (SA25-1L165)
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- GATES Plant Master Xtreme (32050026)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master XTreme 300 LockOn (32011116)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Plant Master Plus (32000003)
- GATES Plant Master Plus (32000009)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- Gates Air Hoses