Shop All Industrial Hoses
Gates
Plant Master 250
Mfr # 32041331
Zoro # G507197576
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Red
- Temp. Range -40 to 200°F
- Max. Vacuum 25 In. Hg
- Hose Outside Dia. 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32041331
- Zoro # G507197576
- UPC # 72053306576
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Outside Dia. | 0.81 in |
Bend Radius | 5 in |
Details
Hose Color | Red |
Temp. Range | -40 to 200°F |
Max. Vacuum | 25 In. Hg |
Reinforcement | Synthetic, high tensile textile cord. |
Min. Burst Pressure (PSI) | 750 PSI |
Cover | Type P (EPDM). All sizes through 1/2" are perforated. |
Description
RECOMMENDED FOR Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and inplant operations Suitable for light agricultural spraying, such as dilute solutions of herbicidesOutstanding resistance to heat and ozoneARPM Class C Limited oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1302W-CE-150)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 ZZ PRX)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-1/2 (CYR1-1/2)
- CHAMPION PNEUMATIC Plate, Filter, Inlet (P09922A)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master Xtreme (32050026)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master 250 (32041498)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Marine Master Plus Wet Exhaust (46841651)
- Gates Air Hoses