Shop All Industrial Hoses
Gates
Plant Master 250
Mfr # 32041322
Zoro # G907197534
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Red
- Temp. Range -40 to 200°F
- Cover Type P (EPDM). All sizes through 1/2" are perforated.
- Min. Burst Pressure (PSI) 750 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32041322
- Zoro # G907197534
- UPC # 72053306552
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.66 in |
Details
Hose Color | Red |
Temp. Range | -40 to 200°F |
Cover | Type P (EPDM). All sizes through 1/2" are perforated. |
Min. Burst Pressure (PSI) | 750 PSI |
Max. Vacuum | 30 In. Hg |
Reinforcement | Synthetic, high tensile textile cord. |
Description
RECOMMENDED FOR Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and inplant operations Suitable for light agricultural spraying, such as dilute solutions of herbicidesOutstanding resistance to heat and ozoneARPM Class C Limited oilresistant tubeARPM Class C Limited oilresistant cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- BUYERS PRODUCTS 3/4 Inch NPTF Sleeve-Type Hydraulic Quick Coupler Assembly (B40005)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4MV)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 17 # of Teeth (35BS17H X 5/8)
- GATES Plant Master Plus (32000007)
- GATES Plant Master Xtreme (32050016)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Plant Master XTreme 300 LockOn (32011105)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- Gates Air Hoses