Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31297
Mfr # 31297
Zoro # G5263509
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver, Black
- Material Steel, Plastic
- Attachment Type Dipstick
- Weight 0.55 lb
- Features Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31297
- Zoro # G5263509
- UPC # 770075352013
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Neck Depth (in) | 1.18 in |
Neck Diameter (in) | 1.87 in |
Shell Diameter (in) | 2.96 |
Outlet Outside Diameter | 2.96 in |
Details
Item | Oil Cap |
Color | Silver, Black |
Material | Steel, Plastic |
Attachment Type | Dipstick |
Weight | 0.55 lb |
Features | Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance |
Type | Oil Filler Cap |
Grade Type | OE Exact |
Gasket or Seal Included | Yes |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Brush, 3-3/4 In L (1EFY1)
- WALKER EXHAUST Exhaust Tail Pipe, 35596 (35596)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- MOTORMITE MASTER CYLINDER BLEEDER KIT-22 IN HOSE C (13911)
- GATES Radiator Cap, 31348 (31348)
- GATES Safety Release Radiator Cap, 31534 (31534)
- GATES Radiator Cap, 31528 (31528)
- GATES Radiator Cap, 31523 (31523)
- GATES OE Equivalent Fuel Cap, 31636 (31636)
- GATES RADIATOR CAP (31309)
- VELVAC Fuel Cap, Nonvented, Nonlock, 8 In Thread (600168)
- Gates Automotive Exterior Accessories