Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31285
Mfr # 31285
Zoro # G5256490
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Height 1.22 in
- Width 2.15 in
- Type Oil Filler Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31285
- Zoro # G5256490
- UPC # 72053979121
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Height | 1.22 in |
Width | 2.15 in |
Outlet Outside Diameter | 2.19 in |
Shell Diameter (in) | 2.19 |
Neck Diameter (in) | 1.45 |
Neck Depth (in) | 1.25 |
Details
Item | Oil Cap |
Color | Black |
Material | Plastic, Rubber |
Type | Oil Filler Cap |
Features | Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance |
Attachment Type | Screw On |
Gasket/Seal Included | Yes |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Door and Window Handle Clip Tool (54)
- VELVAC Push/Pull Mini Valve, Holding, 4-Way (320177)
- AERO Shine Waterless Car Wash And Speed Wax- Refill- 1 Gallon (5848)
- E-Z-GO Battery Charger with 3M Power Cord (635671)
- GATES Safety Release Radiator Cap, 31518 (31518)
- GATES Oil Breather Cap, 31064 (31064)
- GATES Fuel Tank Cap, 31618 (31618)
- GATES Regular Locking Fuel Cap, 31733 (31733)
- GATES Regular Locking Fuel Cap, 31842 (31842)
- GATES Regular Locking Fuel Cap, 31659 (31659)
- A & I PRODUCTS Cap, Radiator w/ Cover (10 lb.) 5" x5.75" x3" (A-1500626C92)
- Gates Fuel & Gas Caps