Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31284
Mfr # 31284
Zoro # G5256533
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Height 1.32 in
- Width 2.15 in
- Type Oil Filler Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31284
- Zoro # G5256533
- UPC # 72053979114
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Height | 1.32 in |
Width | 2.15 in |
Outlet Outside Diameter | 2.18 in |
Neck Diameter (in) | 1.24 |
Neck Depth (in) | 1.25 |
Shell Diameter (in) | 2.18 |
Details
Item | Oil Cap |
Color | Black |
Material | Plastic, Rubber |
Type | Oil Filler Cap |
Features | Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance |
Attachment Type | Screw On |
Grade Type | OE Exact |
Gasket/Seal Included | Yes |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A0660 (17260)
- PERKO Perko 0520DPGCHR Gas Fuel Fill for 1-1/2" Hose - Chrome-Plated Bronze (0520DPGCHR)
- WIX FILTERS Engine Oil Filter #Wix 51358 (51358)
- BEDSLIDE 7"X44" 2Pc Bedbin Kit Over The Wheel Wells, BSA-SKB (BSA-SKB)
- GATES Flex Fuel Regular Fuel Cap, 31838Y (31838Y)
- GATES OE Equivalent Fuel Cap, 31738 (31738)
- GATES OE Equivalent Fuel Cap, 31676 (31676)
- GATES Radiator Cap, 31406 (31406)
- GATES OE Equivalent Fuel Cap, 31625 (31625)
- GATES Fuel Cap Fuel Tank Cap, 31836Ka (31836KA)
- MEYLE EXPANSION TANK CAP (6148009001)
- Gates Automotive Exterior Accessories