Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31272
Mfr # 31272
Zoro # G5261409
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 1.18 in
- Width 1.87 in
- Attachment Type Push Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31272
- Zoro # G5261409
- UPC # 72053019179
- Country of Origin Iceland
- Category Fuel & Gas Caps
Dimensions
Height | 1.18 in |
Width | 1.87 in |
Neck Diameter (in) | 1.27 |
Shell Diameter (in) | 1.87 |
Neck Depth (in) | 1.19 |
Details
Color | Black |
Material | Rubber |
Attachment Type | Push Fit |
Type | Oil Filler Cap |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Fork Lift Jack Pair 10Ton Pin Style (10436)
- ILB GOLD Heavy Duty Alternator, Replacement For Auto, 23877N Alternator (23877N ALTERNATOR)
- TURNING POINT PROPELLERS Turning Point Express® Mach4™ - Right Hand - Stainless Steel (31501532)
- QUICKCABLE Braided Strap, 1 ga., 1" x 1/8" (207105-025)
- GATES OE Type Radiator Cap, 31333 (31333)
- GATES Fuel Tank Cap, 31629 (31629)
- GATES OE Type Radiator Cap, 31412 (31412)
- GATES Radiator Cap, 31564 (31564)
- GATES Regular Locking Fuel Cap, 31859 (31859)
- GATES Diesel Only Pre-Release Fuel Cap, 31615D (31615D)
- MOTORMITE 5/16 In Rubber Black Vacuum Cap, 47394 (47394)
- Gates Fuel & Gas Caps