Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31094
Mfr # 31094
Zoro # G6310970
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Width 2.36 in
- Height 1 in
- Attachment Type Twist Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31094
- Zoro # G6310970
- UPC # 72053018974
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Width | 2.36 in |
Height | 1 in |
Outlet Outside Diameter | 2.33 in |
Neck Depth (in) | 1 |
Neck Diameter (in) | 1.04 |
Shell Diameter (in) | 2.33 |
Details
Item | Oil Cap |
Color | Black |
Material | Plastic, Rubber |
Attachment Type | Twist Lock |
Features | Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance |
Type | Oil Filler Cap |
Grade Type | OE Exact |
Gasket/Seal Included | Yes |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CATERPILLAR 2752604 Replacement/Interchange Spin-On Filter (MF0058075)
- GATES Tri-Power Belts, AX90 (AX90)
- GATES Classical Section Wrapped V-Belt, B74 (B74)
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- GATES Regular Locking Fuel Cap, 31840 (31840)
- GATES Fuel Tank Cap, 31835D (31835D)
- GATES Safety Release Radiator Cap, 31534 (31534)
- GATES OE Equivalent Fuel Cap, 31732 (31732)
- GATES Regular Locking Fuel Cap, 31859 (31859)
- GATES Radiator Cap, 31406 (31406)
- MOTORCRAFT CAP-FILLER (BRFC21)
- Gates Fuel & Gas Caps