Shop All Fuel & Gas Caps
Gates
Oil Filler Cap, 31083
Mfr # 31083
Zoro # G5259939
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Height 1.2 in
- Width 2.45 in
- Features Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31083
- Zoro # G5259939
- UPC # 72053018851
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Height | 1.2 in |
Width | 2.45 in |
Neck Depth (in) | 1.25 |
Outlet Outside Diameter | 2.45 in |
Neck Diameter (in) | 1.34 |
Shell Diameter (in) | 2.45 |
Details
Item | Oil Cap |
Color | Black |
Material | Plastic, Rubber |
Features | Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance |
Attachment Type | Screw On |
Type | Oil Filler Cap |
Grade Type | OE Exact |
Gasket/Seal Included | Yes |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Bi-Color Navigation Light Incadescent 1Nm Black (3562045)
- CONTINENTAL CONTITECH TIMING BELT TENSIONER KIT (TB131K1)
- LISLE Plastic Fastener Remover (35260)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- GATES Oil Filler Cap, 31118 (31118)
- GATES Radiator Cap, 31348 (31348)
- GATES Radiator Cap/Cooling System Tester Adapter, 31431 (31431)
- GATES OE Type Radiator Cap, 31336 (31336)
- GATES Regular Locking Fuel Cap, 31842 (31842)
- GATES Fuel Tank Cap, 31722 (31722)
- GATES Safety Release Radiator Cap, 31534 (31534)
- Gates Fuel & Gas Caps