Shop All Rubber Hoses & Lines
Gates
OIL COOLER HOSE
Mfr # 27061
Zoro # G402041899
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (ft) 50
- Hose Inside Diameter (in) 0.375
- Working Pressure (PSI) 400
- Temperature Rating 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27061
- Zoro # G402041899
- UPC # 72053433616
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Centerline Length (ft) | 50 |
Hose Inside Diameter (in) | 0.375 |
Details
Working Pressure (PSI) | 400 |
Temperature Rating | 300°F |
Item | Hose |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Installing Adapter (314428)
- A & I PRODUCTS Glass, Door; Tinted 66" x46" x4" (A-344730A2)
- LUMARK Crosstour Trun Mount Kit (XTORFLD-TRN)
- SIMPLEX SJ2518, Screw Jacks, 24 ton (213, 5 kN) Sustaining Capacity, 14.25 in (362, 0 mm) Stroke (SJ2518)
- GATES Oil Cooler Hose, 27060 (27060)
- GATES 90Deg Molded Heater Hose - Heater To Thermostat, 28472 (28472)
- GATES Oil Cooler Hose, 27065 (27065)
- GATES Molded Coolant Hose - Upper, 23948 (23948)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 22031 (22031)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- GATES Coolant Hose, 20369 (20369)
- Gates Rubber Hoses & Lines