Shop All Fuel & Gas Caps
Gates
Oil Breather Cap, 31064
Mfr # 31064
Zoro # G5263229
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Height 2.07 in
- Width 2.41 in
- Attachment Type Cam Twist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31064
- Zoro # G5263229
- UPC # 72053018721
- Country of Origin Micronesia, Federated States of
- Category Fuel & Gas Caps
Dimensions
Height | 2.07 in |
Width | 2.41 in |
Shell Diameter (in) | 2.41 |
Neck Diameter (in) | 1.18 |
Outlet Outside Diameter | 2.41 in |
Neck Depth (in) | 2.07 |
Details
Item | Oil Cap |
Color | Silver |
Material | Metal |
Attachment Type | Cam Twist |
Type | Crankcase Breather Cap |
Universal Fit | No |
Features | Sealed construction prevents engine crankcase gases from escaping into the atmosphere; Meets requirements of emission control systems on late model cars and light trucks; Universal design offers maximum coverage with minimum inventory; Resists underhood heat and corrosion. |
Housing Material | Metal |
Housing Color | Silver |
Gasket/Seal Material | Rubber |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND 12X14 ORING PF (CN001214PFC)
- VELVAC Manual Mirror Head for GMC, Right Side (715642)
- BALDWIN FILTERS Air Filter, 5 x 11-17/32 in. (PA2792)
- STENS Oem Replacement Belt 265-653 For Scag 483741 (265-653)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- GATES Radiator Cap, 31406 (31406)
- GATES Fuel Tank Cap, 31615 (31615)
- GATES Regular Locking Fuel Cap, 31769 (31769)
- GATES OE Equivalent Fuel Cap, 31723 (31723)
- GATES OE Type Radiator Cap, 31521 (31521)
- VELVAC Aluminum Fuel Cap, Female, Vented, 3 In (600183-1)
- Gates Fuel & Gas Caps