Shop All Automotive Thermostats
Gates
OE Type Thermostat, 34058
Mfr # 34058
Zoro # G5265852
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Bypass System Bottom By-Pass
- Type OE Type Thermostat
- Features Jiggle Pin/Check Valve
- Material Steel, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 34058
- Zoro # G5265852
- UPC # 770075352181
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 2.14 in |
By-Pass Flange Diameter (in) | 1.37 |
Coil Inside Diameter (in) | 0.7 |
Tube Outside Diameter | 1.09 in |
Sealing Flange Outside Diameter (in) | 2.13 |
Height from Flange (in) | 0.79 |
Details
Item | Thermostat |
Temp. Rating | 195°F |
Bypass System | Bottom By-Pass |
Type | OE Type Thermostat |
Features | Jiggle Pin/Check Valve |
Material | Steel, Copper |
Weight | 0.2 lb |
Number of Jiggle Pins/Check Valves | 1 |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, Oscillating, 12 V (H134)
- INCOM Reflective Tape, Orange SuperBrite Reflective 2 x 150' (HRT2150OR)
- BOSS AUDIO TUBE Portable Bluetooth Speaker System (TUBE)
- WEATHERTECH SunShade Full Vehicle Kit (TS1360K5)
- GATES Oe Type Thermostat, 33329 (33329)
- GATES OE Type Thermostat, 33038 (33038)
- GATES OE Type Thermostat, 33429 (33429)
- GATES OE Type Thermostat, 33738 (33738)
- GATES Premium Thermostat, 33747S (33747S)
- GATES Integrated Housing Thermostat, 34773 (34773)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- Gates Automotive Thermostats