Shop All Automotive Thermostats
Gates
OE Type Thermostat, 33329
Mfr # 33329
Zoro # G5604250
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 195°F
- Bypass System Bottom By-Pass
- Type OE Type Thermostat
- Material Steel, Brass, Copper
- Height 2.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33329
- Zoro # G5604250
- UPC # 72053024562
- Country of Origin United States
- Category Automotive Thermostats
Dimensions
Height | 2.07 in |
Height from Flange (in) | 0.69 |
Tube Outside Diameter (in) | 0.9 |
Coil Inside Diameter (in) | 0.69 |
Sealing Flange Outside Diameter (in) | 1.72 |
By-Pass Flange Diameter (in) | 0.9 |
Details
Item | Thermostat |
Temp. Rating | 195°F |
Bypass System | Bottom By-Pass |
Type | OE Type Thermostat |
Material | Steel, Brass, Copper |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI U-Series Motor End Cap (Black) (SE-U-CAPKIT)
- EMAX Service Kit 1 for 5-10HP, Rotary Screw Compressor (SKIT001A)
- WALKER EXHAUST Exhaust Y Pipe, 50200 (50200)
- PERKO Chrome Plated Brass 3-13/16" x 3" Flush Hatch Dog (0777000CHR)
- GATES Integrated Housing Thermostat, 34773 (34773)
- GATES Engine Coolant Thermostat, 33038S (33038S)
- GATES OE Exact Thermostat, 34219 (34219)
- GATES OE Type Thermostat, 33268 (33268)
- GATES Premium Thermostat, 33340S (33340S)
- GATES Premium Thermostat, 33747S (33747S)
- FACET Engine Coolant Thermostat, 7.8927K (7.8927K)
- Gates Automotive Thermostats