Shop All Automotive Thermostats
Gates
OE Type Thermostat, 33268
Mfr # 33268
Zoro # G5599612
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 180°F
- Bypass System Reverse Poppet
- Type OE Type Thermostat
- Material Steel, Copper
- Height 1.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 33268
- Zoro # G5599612
- UPC # 72053024463
- Country of Origin Micronesia, Federated States of
- Category Automotive Thermostats
Dimensions
Height | 1.52 in |
Tube Outside Diameter (in) | 0.9 |
Coil Inside Diameter (in) | 0.68 |
By-Pass Flange Diameter (in) | 0.9 |
Sealing Flange Outside Diameter (in) | 1.81 |
Height from Flange (in) | 0.68 |
Details
Item | Thermostat |
Temp. Rating | 180°F |
Bypass System | Reverse Poppet |
Type | OE Type Thermostat |
Material | Steel, Copper |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 7528 replacement light bulb lamp, 10PK (7528 LIGHT BULB / LAMP)
- LISLE Harmonic Balancer Puller (45500)
- WHITECAP MARINE HARDWARE 10in Heavy Duty Hollow Base Cleat (6111)
- DONALDSON Lube Filter, Spin-On Full Flow, P553771 (P553771)
- GATES OE Exact Thermostat, 34219 (34219)
- GATES OE Type Thermostat, 33329 (33329)
- GATES Integrated Housing Thermostat, 33939 (33939)
- GATES OE Type Thermostat, 33429 (33429)
- GATES Oe Type Thermostat, 33329 (33329)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- GATES OE Type Thermostat, 34058 (34058)
- Gates Automotive Thermostats