Gates

OE Type Radiator Cap, 31569


product price: $9.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 0.2 lb
  • Type Threaded Radiator Cap
  • Pressure Rating 20 psi
  • Shell Diameter (mm) 65
  • Filler Neck Inside Diameter (in) 1.15 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shell Diameter (mm) 65
Filler Neck Inside Diameter (in) 1.15 in
Filler Neck Depth (in) 1.44 in
Filler Neck Outside Diameter (in) 1.81 in
Cap Depth 1-1/4 in

Details

Item Radiator Cap
Weight 0.2 lb
Type Threaded Radiator Cap
Pressure Rating 20 psi
Coolant Recovery System Closed System
SAE Pressure Range 18 to 22 psi

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.