Shop All Fuel & Gas Caps
Gates
OE Type Radiator Cap, 31540
Mfr # 31540
Zoro # G5526243
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
- Weight 0.15 lb
- Pressure Rating 21 psi
- Type Threaded Coolant Bottle Cap
- Coolant Recovery System Closed System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31540
- Zoro # G5526243
- UPC # 72053979176
- Country of Origin Austria
- Category Fuel & Gas Caps
Dimensions
Filler Neck Depth (in) | 1.18 in |
Filler Neck Outside Diameter (in) | 2.41 in |
Shell Diameter (mm) | 70 |
Filler Neck Inside Diameter (in) | 1.64 in |
Vacuum Port Diameter | 1.18 in |
Outlet Outside Diameter | 2.74 in |
Details
Item | Oil Cap |
Features | Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution |
Weight | 0.15 lb |
Pressure Rating | 21 psi |
Type | Threaded Coolant Bottle Cap |
Coolant Recovery System | Closed System |
SAE Pressure Range | 20 to 22 psi |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 24"-36" Heavy Duty Adjustable Transom Saver, Roller Mt., Bulk (4000-ADJ)
- DONALDSON Rubber HUMP (P105613)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack (100986239)
- AFTERMARKET Twin Engine Muffler Replaces 149723 532149723 Fits Husqvarna/Poulan/Craftsman (MUK40-0189)
- GATES Regular Locking Fuel Cap, 31770 (31770)
- GATES Safety Release Radiator Cap, 31518 (31518)
- GATES Flex Fuel Regular Locking Fuel Cap, 31842Y (31842Y)
- GATES Regular Locking Fuel Cap, 31775 (31775)
- GATES Heavy-Duty Radiator Cap, 31349 (31349)
- GATES Radiator Cap, 31406 (31406)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC840)
- Gates Fuel & Gas Caps