Shop All Automotive Thermostats
Gates
OE Exact Thermostat, 34021
Mfr # 34021
Zoro # G5270901
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 180°F
- Bypass System Bottom By-Pass
- Material Steel, Copper
- Type OE Exact Thermostat
- Features Jiggle Pin/Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 34021
- Zoro # G5270901
- UPC # 770075302834
- Country of Origin Kuwait
- Category Automotive Thermostats
Dimensions
Height | 2.14 in |
By-Pass Flange Diameter (in) | 1.1 |
Coil Inside Diameter (in) | 0.675 |
Tube Outside Diameter | 1.3 in |
Height from Flange (in) | 0.64 |
Sealing Flange Outside Diameter (in) | 2.13 |
Details
Item | Thermostat |
Temp. Rating | 180°F |
Bypass System | Bottom By-Pass |
Material | Steel, Copper |
Type | OE Exact Thermostat |
Features | Jiggle Pin/Check Valve |
Weight | 0.25 lb |
Number of Seals | 1 |
Number of Jiggle Pins/Check Valves | 1 |
Seal Type | O-Ring |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 306, 14W, S8, 28V, PK10 (306-10PK)
- DONALDSON Air Filter, Primary Powercore Donaldson Blue, DBA5292 (DBA5292)
- ZEROSTART Battery Blanket - 50W 120V Tstat, 34in. (2800073)
- MO-CLAMP Cable Sling (6350)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- GATES OE Type Thermostat, 33914 (33914)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GATES Premium Thermostat, 33747S (33747S)
- GATES Premium Thermostat, 33429S (33429S)
- GATES OE Type Thermostat, 34717 (34717)
- GATES Oe Type Thermostat, 33329 (33329)
- Gates Automotive Thermostats