Shop All Fuel & Gas Caps
Gates
OE Equivalent Fuel Cap, 31857
Mfr # 31857
Zoro # G5269109
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lb
- Neck Diameter (in) 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31857
- Zoro # G5269109
- UPC # 770075377177
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Neck Diameter (in) | 1.77 in |
Details
Item | Oil Cap |
Weight | 0.15 lb |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN WHEEL Prop-14-3/8X21 Rh 3Bl Ss Balli, #933521 (933521)
- DILL AIR CONTROLS TRK RECAL SERVICE GAUGE USA (DILSG-2)
- GOLDENROD Fuel Filter, 3-3/4 x 5 In (595-5)
- MOOG Track Bar, Rk662946 (RK662946)
- GATES Regular Locking Fuel Cap, 31840 (31840)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- GATES Regular Locking Fuel Cap, 31778 (31778)
- GATES Fuel Tank Cap, 31671 (31671)
- GATES OE Equivalent Fuel Cap, 31637 (31637)
- GATES OE Equivalent Fuel Cap, 31838 (31838)
- FOUR SEASONS Service Cap Valve Core, 69500 (69500)
- Gates Fuel & Gas Caps