Shop All Automotive Belts
Gates
Narrow Section Molded Notch V-Belt, 5Vx1320
Mfr # 5VX1320
Zoro # G8924786
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Material Gates Ethylene Compound
- Type Narrow Section Molded Notch V-Belt
- Outside Circumference (in) 132.71
- Top Width (in) 0.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX1320
- Zoro # G8924786
- UPC # 72053016277
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.59 |
Effective Length (in) | 132.24 |
Details
Item | V-Belt |
Features | Notched |
Material | Gates Ethylene Compound |
Type | Narrow Section Molded Notch V-Belt |
Outside Circumference (in) | 132.71 |
Cross-Section | 5VX |
Thickness (in) | 0.53 |
Angle | 41 Degrees |
Recommended For | Super HC Sheaves |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK 5464 Iridium IX Spark Plug (5464)
- ZEROSTART Engine Heater - 600W 120V, 1-3/4in. Plug Amc, Gm, Eagle, Ford, Jeep, Isuzu, Zetor (3100065)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K080745Hd (K080745HD)
- GATES Super HC Molded Notch Belts, 3VX425 (3VX425)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7465 (7465)
- GATES Classical Section Wrapped V-Belt, A53 (A53)
- GATES Tri-Power Belts, AX55 (AX55)
- CONTINENTAL CONTITECH Adk0036P Accessory Drive Kit, Adk0036P (ADK0036P)
- Gates Automotive Belts