Shop All Automotive Belts
Gates
Narrow Section Molded Notch V-Belt, 5Vx1250
Mfr # 5VX1250
Zoro # G8927741
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Material Gates Ethylene Compound
- Type Narrow Section Molded Notch V-Belt
- Recommended For Super HC Sheaves
- Thickness (in) 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5VX1250
- Zoro # G8927741
- UPC # 72053016260
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.59 |
Effective Length (in) | 125.05 |
Details
Item | V-Belt |
Features | Notched |
Material | Gates Ethylene Compound |
Type | Narrow Section Molded Notch V-Belt |
Recommended For | Super HC Sheaves |
Thickness (in) | 0.53 |
Angle | 41 Degrees |
Cross-Section | 5VX |
Outside Circumference (in) | 125.51 |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 6936 (6936)
- STRIKE3 LA460 60 In. Interior Bunk Ladder; Silver (ST88906)
- GROTE Liftgate Cable, Coild, Single Pole, 12ft., W (81-2112)
- GREEN LEAF Tank Fitting Poly Fpt 1/2 (TF12P-E)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7430 (7430)
- GATES Classical Section Wrapped V-Belt, B34 (B34)
- GATES FleetRunner Heavy Duty Micro-V Belt, K081189HD (K081189HD)
- GATES Tri-Power Belts, BX74 (BX74)
- GATES Auto V-Belt, Industry Number K080813HD (K080813HD)
- GATES Auto V-Belt, Industry Number K081035HD (K081035HD)
- STENS Belt For Troy-Bilt 1715212, 754-0213, 754-0250, 954-0250 Lawn Mowers (248-053)
- Gates Automotive Belts