Shop All Hydraulic High Pressure Hoses
Gates
MXT Hydraulic Hose
Mfr # 8MXTXREEL
Zoro # G406429549
product price: $7.75
/ea
Sold in multiples of 330 for $2,557.50
$2,557.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 8
- Hose Inside Dia. (In.) 0.5
- Tube Material Nitrile
- Cover Material Nitrile, PVC Synthetic Rubber
- Reinforcement High-tensile steel wire braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MXTXREEL
- Zoro # G406429549
- UPC # 770075761969
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 8 |
Hose Inside Dia. (In.) | 0.5 |
Details
Tube Material | Nitrile |
Cover Material | Nitrile, PVC Synthetic Rubber |
Reinforcement | High-tensile steel wire braid |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B75 V Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (B75)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- DAYTON Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, ODP (5BE54)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 40FTS (JR16-04-40)
- Gates Hydraulic High Pressure Hoses