Shop All Hydraulic High Pressure Hoses
Gates
MXT Hydraulic Hose
Mfr # 4MXTXREEL
Zoro # G206429565
product price: $5.79
/ea
Sold in multiples of 550 for $3,184.50
$3,184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement High-tensile steel wire braid
- Dash Size 4
- Hose Inside Dia. (In.) 0.25
- Tube Material Nitrile
- Cover Material Nitrile, PVC Synthetic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4MXTXREEL
- Zoro # G206429565
- UPC # 770075785576
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 4 |
Hose Inside Dia. (In.) | 0.25 |
Details
Reinforcement | High-tensile steel wire braid |
Tube Material | Nitrile |
Cover Material | Nitrile, PVC Synthetic Rubber |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-882)
- MTD Pulley-Idler (756-0313)
- DYNABRADE Drive Wheel (15336)
- LIQUI MOLY Drain spout DIN 61 with disposable seal, 1 pc, 7924 (7924)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 60FT (JR16-12-60)
- Gates Hydraulic Hoses & Fittings