Shop All Hydraulic High Pressure Hoses
Gates
MXT Hydraulic Hose
Mfr # 16MXTXREEL
Zoro # G706429669
product price: $16.75
/ea
Sold in multiples of 165 for $2,763.75
$2,763.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Standard
- Reinforcement High-tensile steel wire braid
- Dash Size 16
- Tube Material Nitrile
- Hose Inside Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 16MXTXREEL
- Zoro # G706429669
- UPC # 770075762027
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 16 |
Hose Inside Dia. (In.) | 1 |
Details
Cover | Standard |
Reinforcement | High-tensile steel wire braid |
Tube Material | Nitrile |
Cover Material | Nitrile, PVC Synthetic Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA21NFD, Return Line, 25 micron, Outside-In (MF0062265)
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- ICS Hydraulic Hose Set (70466)
- Gates Hydraulic High Pressure Hoses