Shop All Timing Belts
Gates
Multi-Speed Belts, 4430V970
Mfr # 4430V970
Zoro # G7979188
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Temp. Range -34 to 82°C
- Material Polychloroprene
- Color Black
- Height 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4430V970
- Zoro # G7979188
- UPC # 72053282092
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 16 mm |
Outside Length | 2464 mm |
Top Width | 70 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -34 to 82°C |
Material | Polychloroprene |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-I |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With AS301 Air Shift Cylinder Included (C1010DMCCWAS)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- GATES Polyflex Belts, 11M1060 (11M1060)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES Hi-Power II Belts, A19 (A19)
- GATES Hi-Power II Belts, B136 (B136)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270L075 (270L075G)
- Gates Timing Belts