Shop All Timing Belts
Gates
Multi-Speed Belts, 4430V772
Mfr # 4430V772
Zoro # G7975968
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -34 to 82°C
- Color Black
- Height 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4430V772
- Zoro # G7975968
- UPC # 72053282047
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 22 mm |
Outside Length | 2007 mm |
Top Width | 70 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -34 to 82°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-R |
Banded Belt | No |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P142, Two Speed, Lightweight Hydraulic Hand Pump, 20 in3 Usable Oil (P142)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/BL (45DU71)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- D&D 47" Outside Length, 3/8" Top Width, 1 Ribs (3VX470)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-12 (8MGT-1280-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- GATES Polyflex Belts, 3M710 (3M710)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-50 (2600-8MGT-50)
- GATES Predator Single Belts, BP42 (BP42)
- BESTORQ 5M Timing Belts, 535-5M-09 (535-5M-09)
- Gates Power Transmission Belts