Shop All Timing Belts
Gates
Multi-Speed Belts, 2926V1006
Mfr # 2926V1006
Zoro # G7976080
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -34 to 82°C
- Height 13 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2926V1006
- Zoro # G7976080
- UPC # 72053255850
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 13 mm |
Outside Length | 2591 mm |
Top Width | 46 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -34 to 82°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-I |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- MALCO CRIMPER DOWNSPOUT 8"" (SC2)
- MI-T-M 1/4 Quick Connect Socket Brass (AW-0017-0001)
- GATES PowerGrip Timing Belts, 600H300 (600H300)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- GATES Tri-Power Belts, CX68 (CX68)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-2660,190 Teeth (G-2660)
- Gates Timing Belts