Shop All Timing Belts
Gates
Multi-Speed Belts, 1922V846
Mfr # 1922V846
Zoro # G7949018
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -34 to 82°C
- Color Black
- Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1922V846
- Zoro # G7949018
- UPC # 72053238990
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 10 mm |
Top Width | 30 mm |
Outside Length | 2159 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -34 to 82°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-R |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- MODINE Motor, 120V, 1/5 HP, 1050 rpm (9F0302200000)
- DAYTON Motor Start Capacitor, 645-774 MFD, Round (4UHC7)
- D&D Timing Belt, 3M, 12 x 357mm PL, T119 (357-3M-12)
- GATES Tri-Power Belts, AX38 (AX38)
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- GATES Super HC Belts, 3V810 (3V810)
- GATES B59 Hi-Power Ii 62In 21/32In V-Belt (B59)
- Gates Timing Belts