Shop All Timing Belts
Gates
Multi-Speed Belts, 1626V513
Mfr # 1626V513
Zoro # G7904227
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Temp. Range -34 to 82°C
- Material Polychloroprene
- Color Black
- Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1626V513
- Zoro # G7904227
- UPC # 72053235890
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 8 mm |
Top Width | 25 mm |
Outside Length | 1321 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -34 to 82°C |
Material | Polychloroprene |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-R |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 40, ratio 60, NEMA56C Input (JRWND40-60-56C)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- GATES PowerGrip Timing Belts, 203L050 (203L050)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- Gates Timing Belts