Shop All Timing Belts
Gates
Multi-Speed Belts, 1422V466
Mfr # 1422V466
Zoro # G7913704
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -34 to 82°C
- Height 8 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1422V466
- Zoro # G7913704
- UPC # 72053233209
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 8 mm |
Top Width | 22 mm |
Outside Length | 1194 mm |
Details
Item - Timing Belts | Multi-Speed Belt |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -34 to 82°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | RVS-R |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- GATES PowerGrip HTD Belts, 1520-8M-20 (1520-8M-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- GATES Multi-Speed Belts, 1930V400 (1930V400)
- GATES Power Curve Belts, B430PC (B430PC)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- B B MANUFACTURING 6T5/400, Timing Belt, Polyurethane, Steel (6T5/400)
- Gates Power Transmission Belts