Shop All Automotive Heating & Air Conditioning Parts
Gates
Molded Heater Hose - Valve To Pipe, 18700
Mfr # 18700
Zoro # G5722639
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heater Hose
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
- Material EPDM
- Weight 0.31 lb
- Temperature Range -40 to 275°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18700
- Zoro # G5722639
- UPC # 72053178784
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Centerline Length (in) | 12 in |
Hose Inside Diameter (in) | 0.62 |
End 1 Inside Diameter | 0.62 in |
End 2 Inside Diameter | 0.62 in |
Details
Type | Heater Hose |
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Material | EPDM |
Weight | 0.31 lb |
Temperature Range | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Sealed, Stick-On, Red, Dia 3 In (40062)
- GATES Radiator Hose, 1 ID x 3 Ft, EPDM (24216)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- GROTE Battery Box, 6V Dual, Gc2, Black (84-9661)
- GATES PolarSeal A/C Hose Fitting (G45606-0808)
- GATES Molded Heater Hose - Valve To Water Pump, 18077 (18077)
- GATES Molded Heater Hose - Heater To Engine, 18777 (18777)
- GATES PolarSeal II A/C Hose Fitting (G46591-1212)
- GATES PolarSeal II A/C Hose Fitting (G46590-0806)
- GATES PolarSeal A/C Hose Fitting (G45952-1010)
- GATES PolarSeal II A/C Hose Fitting (G46588-1210L)
- Gates Automotive Heating & Air Conditioning