Shop All Ducting Hoses
Gates
Molded Heater Hose - Valve To Engine, 18764
Mfr # 18764
Zoro # G7364349
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Inside Dia. 0.75 in
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18764
- Zoro # G7364349
- UPC # 72053179125
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Inside Dia. | 0.75 in |
Length | 22.3 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 10x20" (2DXK4)
- AIR HANDLER Fiberglass Air Filter, 16x22-1/4x1", MERV 5 (5W986)
- RHEEM 70-18625-01 Blower Wheel (70-18625-0)
- GOODMAN Gas Furnace (GM9S800403AX)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Heater Hose, 1 ID x 50 Ft, 75PSI, EPDM (28444)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- DEFLECTO Jordan 3.25 in. L X 3 in. D Silver Aluminum Semi-Rigid Vent Duct (A038/16-A)
- Gates Ducting Hoses