Shop All Ducting Hoses
Gates
Molded Heater Hose - Valve To Engine, 18072
Mfr # 18072
Zoro # G5631541
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18072
- Zoro # G5631541
- UPC # 72053178104
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Inside Dia. | 0.75 in |
Length | 25.6 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 8 (21C097)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FB14X30_4)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- GATES HVAC Heater Hose, 18710 (18710)
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- Gates Ducting Hoses