Shop All Automotive Heating & Air Conditioning Parts
Gates
Molded Heater Hose - Radiator To Throttle Body, 18126
Mfr # 18126
Zoro # G5628111
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.28 lb
- Type Heater Hose
- Length 35.78 in
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18126
- Zoro # G5628111
- UPC # 72053559125
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 35.78 in |
Hose Inside Diameter (in) | 0.23 |
Inside Diameter 2 (in) | 0.3 |
Centerline Length (in) | 35.8 in |
End 1 Inside Diameter | 0.23 in |
End 2 Inside Diameter | 0.3 in |
Details
Weight | 0.28 lb |
Type | Heater Hose |
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Material | EPDM |
Temperature Range | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- FLITZ Buff Ball - Extra Large 7" - White w/1.76oz Tube Polish (WB 201-50)
- SEA-DOG Stainless Steel Stud Mount Flanged Hand Rail w/Mounting Flange - 12" (254212-1)
- PARKER Union Tee, 3/8 In (264NTA-6)
- GATES HVAC Heater Control Valve 2005-2015 Nissan Titan, EHV114 (EHV114)
- GATES Molded Heater Hose - Heater To Water Pump, 18084 (18084)
- GATES Molded Heater Hose - Heater To Engine, 18777 (18777)
- GATES PolarSeal II A/C Hose Fitting (G46591-1212)
- GATES Molded Heater Hose - Pipe To Water Pump, 18743 (18743)
- GATES PolarSeal II A/C Hose Fitting (G46588-1210L)
- AAON Duct Temperature Sensor 12in Probe (G051250)
- Gates Automotive Heating & Air Conditioning