Shop All Ducting Hoses
Gates
Molded Heater Hose - Pipe-6 To Engine, 18219
Mfr # 18219
Zoro # G5577754
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.31 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 18219
- Zoro # G5577754
- UPC # 72053411980
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.31 in |
Length | 7.5 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- DAYTON Valve Rebuild Kit, With Instructions (066055)
- SUNTEC A2Va3006B " Bio Fuel " Pump (A2VA3006B)
- RANCO Thermostat (C12-5241)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE (2132-0250-2225)
- Gates Ducting, Venting & Accessories