Shop All Ducting Hoses
Gates
Molded Heater Hose - Pipe-2 To Reservoir, 19297
Mfr # 19297
Zoro # G5277122
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19297
- Zoro # G5277122
- UPC # 72053642407
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 14.1 in |
Inside Dia. | 0.71 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH HEPA, Filter, Prtcl, 23-3/8x23-3/8x11-1/2" (H64G1X1)
- AIR HANDLER 25 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ63)
- YORK Limit Switch and Fan, L195-65F (S1-025-26366-004)
- DAYTON Blade, Fan, 20 In (2C368)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES STRAIGHT HOSE (26240)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- Gates Ducting Hoses