Shop All Ducting Hoses
Gates
Molded Heater Hose - Pipe-2 To Pipe-3, 19026
Mfr # 19026
Zoro # G5253015
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.59 in
- Temp. Range -40 to 275°F
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19026
- Zoro # G5253015
- UPC # 72053199383
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.59 in |
Length | 6 in |
Details
Temp. Range | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- HI-TECH DURAVENT Ducting Hose (213108002625)
- WHITE-RODGERS 1F80-0261 24V/Millivolt Single (1F80-0261)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES STRAIGHT HOSE (26240)
- GATES 90 Deg. Molded Heater Hose Hvac Heater Hos, 28481 (28481)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- Gates Ducting, Venting & Accessories