Shop All Rubber Hoses & Lines
Gates
Molded Heater Hose - Pipe-1 To Valve, 19632
Mfr # 19632
Zoro # G5258642
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 19632
- Zoro # G5258642
- UPC # 72053178647
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 3/4 in |
Centerline Length (in) | 21.7 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Coolant Hose |
Material | EPDM |
Features | Synthetic fiber knit reinforcement, Engineered to resist electrochemical degradation, Molded |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- 3M Reflective Tape, Polyester, 1 ft. L, PK10 (983-326)
- CURT RockerBall 2516 Cushion Hitch Gooseneck Ball (60654)
- WAI GLOBAL Voltage Regulators, F601HD (F601HD)
- GATES Molded Coolant Hose - Upper, 21947 (21947)
- GATES Radiator Coolant Hose, 21135 (21135)
- GATES Coolant Hose, 28200 (28200)
- GATES STRAIGHT HOSE (24032)
- GATES Flexible Coolant Hose, 26526 (26526)
- GATES 24272, 4 1/2"GATES (24272)
- GATES Vacuum Hose Pbb Vacuum Hose, 27232 (27232)
- Gates Rubber Hoses & Lines