Shop All Ducting Hoses
Gates
Molded Heater Hose - Lower - Reservoir To Tee, 19663
Mfr # 19663
Zoro # G5278321
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 43.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19663
- Zoro # G5278321
- UPC # 72053180152
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 43.3 in |
Inside Dia. | 1 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W-FR)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- THERNLUND 950-0625 Motor & Wheel For (950-0625)
- LIEBERT Solenoid Valve, 1/2" MXF, 24V (P-0080S)
- GATES Emission Control Duct Hose, 28091 (28091)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650100012)
- Gates Ducting Hoses