Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Water Pump, 19615
Mfr # 19615
Zoro # G5258755
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19615
- Zoro # G5258755
- UPC # 72053178470
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.75 in |
Length | 40 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- DIAL MFG HOOK UP KIT PLSTC 1/4"" (4472)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Hvac Heater Hose, 12167 (12167)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2031-0300-2025)
- Gates Ducting Hoses