Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Water Pump, 18906
Mfr # 18906
Zoro # G5502820
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.6 in
- Temp. Range -40 to 275°F
- Material EPDM
- Length 39.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18906
- Zoro # G5502820
- UPC # 72053190083
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.6 in |
Length | 39.8 in |
Details
Temp. Range | -40 to 275°F |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Flame Sensor (0130F00010)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 20.1 Deg. (VE10D990PG)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- GATES Straight Hose Hvac Hose, 26242 (26242)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. (2021-1000-2025)
- Gates Ducting, Venting & Accessories