Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Thermostat, 18451
Mfr # 18451
Zoro # G7340844
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.56 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18451
- Zoro # G7340844
- UPC # 72053457711
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.56 in |
Inside Dia. | 0.76 in |
Length | 27 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- RHEEM 62-22868-93 Ignitor - Hot (62-22868-9)
- PUROLATOR Air Filter, 16x24x1 Key Pleat - MERV 8 (6 Pack) (16x24x1x1 KP (6 Pack))
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG75)
- GATES Emission Control Duct Hose, 28091 (28091)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- GATES HVAC Heater Hose, 18844 (18844)
- GATES HVAC Heater Hose, 28490 (28490)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- HI-TECH DURAVENT Blower Hose, 8 In. ID, 15 ft. L, Fabric (0616-0800-0565)
- Gates Ducting Hoses