Gates

Molded Heater Hose - Heater To Splice (Top), 19463


product price: $11.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. 0.65 in
  • Temp. Range -40 to 275°F
  • Length 7.6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Gates
  • MFR # 19463
  • Zoro # G7340372
  • UPC #
    770075311621
  • Country of Origin United States
  • Category Ducting Hoses

Dimensions

Hose Inside Dia. 0.65 in
Length 7.6 in

Details

Temp. Range -40 to 275°F

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.