Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe-2, 19094
Mfr # 19094
Zoro # G7351992
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 21.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19094
- Zoro # G7351992
- UPC # 72053457391
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 21.4 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Direct Spark Ignition Module (P79990)
- CARLIN 78071S Airtube/Combustion Head (78071S)
- DAYTON Replacement Isolator Kit (6366417)
- LOCHINVAR Flow Switch (100208653)
- GATES Molded Heater Hose - Heater To Reservoir, 19743 (19743)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- Gates Ducting, Venting & Accessories