Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe, 12109
Mfr # 12109
Zoro # G5811685
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM, Plastic
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 12109
- Zoro # G5811685
- UPC # 770075679684
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.75 in |
Length | 17.15 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM, Plastic |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Burner Valve (4626-001)
- ALL-FILTERS 10X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10201.11 6pk+)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- DAYTON Ignitor Electrode (CFM80.06B)
- GATES Hvac Heater Hose, 12167 (12167)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- Gates Ducting, Venting & Accessories