Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe-1, 19158
Mfr # 19158
Zoro # G5272274
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Length 11.8 in
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19158
- Zoro # G5272274
- UPC # 72053474411
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 11.8 in |
Inside Dia. | 0.75 in |
Details
Temp. Range | -40 to 275°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE MANUFACTURING Door Gasket, 12-7/8" x 48-3/4" (971296)
- WHITE-RODGERS Hot Surface Ignitor (07 67A374)
- JANDORF Ceiling Hickey 1/8X3/8 (60241)
- ASTRO PNEUMATIC Air Control Unit, 120 CFM (2618)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- NORDFAB Duct Hose, 6 in Duct Dia, Galvanized Steel, 6 1/4 in W x 5 ft. L x (8010005153)
- Gates Ducting, Venting & Accessories