Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe-1, 19107
Mfr # 19107
Zoro # G7354250
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.61 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 24.1 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19107
- Zoro # G7354250
- UPC # 72053464443
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.61 in |
Length | 24.1 in |
Inside Dia. | 0.72 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEVRON PLEXCO Tubing, 1/4", Red Stripe, 250 ft. (1063767)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- ERIE Valve, 2 Way, Inverted Flare, 3/4 in. (VT2343)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- GATES HVAC Heater Hose, 28490 (28490)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- Gates Ducting, Venting & Accessories