Shop All Ducting Hoses
Gates
Molded Heater Hose - Heater To Pipe-1, 18911
Mfr # 18911
Zoro # G7355879
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.6 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM
- Length 26.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18911
- Zoro # G7355879
- UPC # 72053190137
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.6 in |
Length | 26.4 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- DQB 6.25" 3 Knot Roof Brush (11941)
- AIR HANDLER 12" x 12" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B757)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES STRAIGHT HOSE (26240)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x50ft. (2001-0550-1050)
- Gates Ducting Hoses